25 Amp Fast-Acting Glass Fuse, 1/4" x 1", 32V

Item #: 0008203

Cat #: AGX-25

UPC: 051712704847

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32V

Overview

25 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 32V
Also known as: 051712704847, AGX-25, BUSAGX25

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Amps: 25
Volts AC: 32
Mounting: Cartridge
Speed: Fast Acting
Length: 1 in
Amps: 25
Mounting: Cartridge
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 32