Fuse, 1-1/2 Amp Fast-Acting Glass, 1/4" x 1", 250V

Item #: 0008198

Cat #: AGX-1-1/2

UPC: 051712704755

$ 1.73 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Overview

1-1/2 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 250V

Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.

Also known as: 051712704755, AGX-1-1/2, BUSAGX112

Specifications

Speed: Fast Acting
Type: Glass, Electronic
Length: 1 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Amps: 1.500
Speed: Fast Acting
Length: 1 in
Volts AC: 250
Amps: 1.500
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge