ACPUB300MG U BOLT 3/8 HDG 3"

Item #: 0008143

Cat #: UB300MG

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ACPUB300MG U BOLT 3/8 HDG 3"

Overview

ACPUB300MG U BOLT 3/8 HDG 3"
Also known as: UB300MG, ACPUB300MG

Specifications

Gangs: 1
Material: Aluminum
Finish: Brushed Aluminum
Gangs: 1
Finish: Brushed Aluminum
Material: Aluminum