AGA GLASS FUSE - 1/4 x 5/8 - 1 AMP

Item #: 0008129

Cat #: AGA-1

UPC: 051712703369

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
1A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse

Overview

1A 125V 1AG - 1/4" x 5/8" Glass, Fast Acting Fuse
Also known as: 051712703369, AGA-1, BUSAGA1

Specifications

Length: 5/8 in
Speed: Fast Acting
Amps: 1
Type: Glass, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Volts AC: 125
Interrupt Rating DC: 10 kA
Length: 5/8 in
Amps: 1
Diameter: 1/4 in
Volts AC: 125
Speed: Fast Acting
Type: Glass, Electronic
Mounting: Cartridge
Interrupt Rating DC: 10 kA