ABC 5A BUSS FA 5-IN BOX

Item #: 0008118

Cat #: ABC-5

UPC: 051712700054

Call for price
Company wide:
0 in stock
Documents & Guides
5A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse

Overview

5A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: 051712700054, ABC-5, BUSABC5

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Amps: 5
Volts DC: 125
Type: Fuse, Electronic
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Volts DC: 125
Diameter: 1/4 in
Mounting: Cartridge
Length: 1 1/4 in
Amps: 5
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating DC: 10 kA