
Eaton Bussmann series fast-acting fuse
Item #: 0008107
Cat #: ABC-1/2
UPC: 051712700207
Company wide:
0
in stock
Documents & Guides
1/2A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Overview
1/2A 250V 3AB - 1/4" x 1-1/4" Ceramic, Fast Acting Fuse
Also known as: 051712700207, ABC-1/2, BUSABC12.
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Miniature |
| Amps: | 0.500 |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Amps: | 0.500 |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Volts AC: | 250 |
| Class: | Miniature |
| Interrupt Rating DC: | 10 kA |