SS A1202HS-20 SLOT Deep Strut

Item #: 0007972

Cat #: A1202HS-20

UPC: 616013100929

$ 17.00 FT
Company wide:
0 in stock
Documents & Guides
SS A1202HS-20 SLOT Deep Strut

Overview

SS A1202HS-20 SLOT Deep Strut
Also known as: 616013100929, A1202HS-20, SUPA1202HS20

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in