100 Watt LED, Temporary Light, 13000 Lumen, 5000K, 120-277V

Item #: 0007955
Cat #: BLITE100LED
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Temporary Lighting, 100 Watt LED, 13000 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt, IP65 Rated for Outdoor Use

Overview

Temporary Lighting, 100 Watt LED, 13000 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt, IP65 Rated for Outdoor Use
Bergen's B-LITE series LED work light is a low cost energy efficient solution for new build construction/renovation projects and permanent lighting in warehouse, maintenance, storage and tent spaces. Easy to install, portable, versatile and lightweight. Use as floor light, table top light or hang using the provided snap-lock hook. 130-Lumens per watt provides brilliant white illumination.
Also known as: BLITE100LED, BRGBLITE100LED

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 100
Light Technology: LED
Volts AC: 120-277
Wattage: 100
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)