60 Watt LED, Temporary Light, 7500 Lumen, 5000K, 120-277V

Item #: 0007950
Cat #: BLITE-60LED
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt LED, Temporary Lighting, 7500 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt

Overview

60 Watt LED, Temporary Lighting, 7500 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt
Also known as: BLITE-60LED, BRGBLITE60LED

Specifications

Type: Work Light, Temporary
Color Temperature: 5000 (Bright White)
Wattage: 60
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Work Light, Temporary
Wattage: 60
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)