1/2" Tubular ClamTerminal Block, Heavy Duty, Flat Base, 600V

Item #: 0007926
Cat #: 223
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1/2" Tubular ClamTerminal Block, Heavy Duty, Flat Base, 600VTerminal Block; Heavy Duty, 200 Series; Wire Size: 18 - 6 Awg (Solid Or Stranded); Spacing: 0.56 In Cl: 20 Circuits Per Foot Center-to-Center; Amperage Rating: 65 Amp; Voltage Rating: 600 V, Box Qty.: 40

Overview

1/2" Tubular ClamTerminal Block, Heavy Duty, Flat Base, 600VTerminal Block; Heavy Duty, 200 Series; Wire Size: 18 - 6 Awg (Solid Or Stranded); Spacing: 0.56 In Cl: 20 Circuits Per Foot Center-to-Center; Amperage Rating: 65 Amp; Voltage Rating: 600 V, Box Qty.: 40
Also known as: 223, IDE223

Specifications

Type: Spring Connection Blocks
Type: Spring Connection Blocks

Customer Reviews

No reviews for this product
(0)