Copper Splice Cap Crimp Conn, 14-4 AWG, 50/Bag

Item #: 0007920

Cat #: 2011S

UPC: 781789450070

$ 0.59 EA
Company wide:
9,600 in stock
Documents & Guides
Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 14 - 4 AWG. Package of 50.

Overview

Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 14 - 4 AWG. Package of 50.

Crimp connectors from IDEAL® are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.

Also known as: 781789450070, 2011S, IDE2011S

Specifications

Material: Copper
Volts AC: 600
Allowable Gauge Range: 14 - 4
Material: Copper
Allowable Gauge Range: 14 - 4
Volts AC: 600