Copper Splice Cap Crimp Conn, 18-10 AWG, 100/Bag

Item #: 0007916

Cat #: 2006S

UPC: 781789450056

$ 0.23 EA
Company wide:
35,201 in stock
Documents & Guides
Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 18 - 10 Awg. Package of 100.

Overview

Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 18 - 10 Awg. Package of 100.

Crimp connectors from IDEAL® are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.

Also known as: 781789450056, 2006S, IDE2006S, buchanans

Specifications

Material: Copper
Volts AC: 600
Allowable Gauge Range: 18 - 12
Material: Copper
Allowable Gauge Range: 18 - 12
Volts AC: 600