TPI FSS14121

Item #: 0007890

Cat #: FSS14121

UPC: 686334488150

$ 1153.22 EA
Company wide:
0 in stock
Documents & Guides
TPI FSS14121 1.45 KW 120V Inf

Overview

TPI FSS14121 1.45 KW 120V Inf
Also known as: 686334488150, FSS14121, TPIFSS14121

Specifications

Volts AC: 120
Phase: 1
Wattage: 1450
Length: 26 in
Standards: California Proposition 65
Volts AC: 120
Wattage: 1450
Standards: California Proposition 65
Phase: 1
Length: 26 in