16120X 12V 16W T5 XENON

Item #: 0007865

Cat #: S7846

UPC:

Company wide:
0 in stock
Documents & Guides
16 Watt; 12 Volt; T5

Overview

16 Watt; 12 Volt; T5
Also known as: S7846, SATS7846

Specifications

Volts AC: 12
Wattage: 16
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Light Technology: Incandescent
Wattage: 16
Dimmable: No