Split Bushing, Insulated, 1-1/2", Plastic

Item #: 0007862

Cat #: SB-385NM

UPC: 781747403858

Company wide:
0 in stock
Split Bushing, Insulated, Plastic, 1-1/2 Inch Trade Size. Patented

Overview

Split Bushing, Insulated, Plastic, 1-1/2 Inch Trade Size. Patented

Use the Bridgeport 1-1/2″ Mighty-Rite Insulated Nonmetallic Split Bushing to protect conductors passing through conduit and to terminate rigid and IMC Conduits or rigid and EMT connectors to a box or enclosure before or after pulling conductors.

Also known as: 781747403858, SB-385NM, BRDSB385NM

Features & Benefits

  • Nylon Plastic Body: The strong, lightweight gray nylon plastic body provides excellent abrasion and wear resistance
  • Might-Rite® Patented Design: The innovative Might-Rite split design allows for easy positioning, saving time and money on expensive rework
  • Professional Performance: All Bridgeport fittings meet OSHA-recognized, NRTL-listed electrical standards and meet the stringent bonding and grounding requirements of 514B cULus
  • Heat Rating: The bushing is temperature rated to 105°C for use in industrial environments

Specifications

Diameter: 1 1/2 in
Material: Non-Metallic
Diameter: 1 1/2 in
Material: Non-Metallic