Four-Way Crimp Tool

Item #: 0007859

Cat #: C24

UPC: 781789450230

$ 114.91 EA
Company wide:
23 in stock
Documents & Guides
Splice Cap Crimping Tool, Capacity: 2006S,2008S,2011S Splicing Caps, and Termend Lugs

Overview

Splice Cap Crimping Tool, Capacity: 2006S,2008S,2011S Splicing Caps, and Termend Lugs

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 781789450230, C24, IDEC24, copalum crimper

Specifications

Type: Crimper
Length: 11 in
Material: Steel
Standards: California Proposition 65
Type: Crimper
Material: Steel
Length: 11 in
Standards: California Proposition 65