Distribution Block, Single Primary/Single Secondary, 1-Pole

Item #: 0007844

Cat #: B102

UPC: 781789151588

$ 14.16 EA
Clearance
Price good while supplies last
Company wide:
169 in stock
Documents & Guides
Distribution Block, Single Primary/Single Secondary, 1-Pole,Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 18 AWG - 8 AWG, Load Side: (1) 18 AWG - 8 AWG, 600V, 50 Amp, Device Mount.

Overview

Distribution Block, Single Primary/Single Secondary, 1-Pole,Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 18 AWG - 8 AWG, Load Side: (1) 18 AWG - 8 AWG, 600V, 50 Amp, Device Mount.
Also known as: 781789151588, B102, IDEB102

Specifications

Mounting: DIN Rail
Color: Black
Allowable Gauge Range: 18 - 8
Mounting: DIN Rail
Allowable Gauge Range: 18 - 8
Color: Black