Lkg Plug, 2p3w, 20a 250v, B/w

Item #: 0007830

Cat #: 9965

UPC: 781786633759

$ 42.80 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 20a 250v,2-pole3-wire Grounding, Non-NEMA, Screw Terminal, Black

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 20a 250v,2-pole3-wire Grounding, Non-NEMA, Screw Terminal, Black
Also known as: 781786633759, 9965, BRY9965

Features & Benefits

  • Male Nylon Plug
  • 20A 125/250V AC
  • 3-Pole 3-Wire Non-Grounding
  • Non-NEMA
  • Screw Terminal

Specifications

Material: Composite
NEMA Configuration: Non-Nema
Color: Black, White
Amps: 20
Material: Composite
Color: Black, White
NEMA Configuration: Non-Nema
Amps: 20