Conn, 15a 125v, 2p2w

Item #: 0007828

Cat #: 9755N

UPC: 781786730359

$ 24.20 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Female Connector Body, Heavy Duty,industrial/commercialgrade, Straight, 15a 125v, 2-pole 2-wirenon-grounding, 1-15r, White, Single Pack

Overview

Straight Blade Devices, Female Connector Body, Heavy Duty,industrial/commercialgrade, Straight, 15a 125v, 2-pole 2-wirenon-grounding, 1-15r, White, Single Pack
Also known as: 781786730359, 9755N, BRY9755N

Features & Benefits

  • Heavy Duty
  • Industrial/Commercial Grade
  • Straight
  • 15A 125V
  • 2-Pole 2- Wire Non-Grounding

Specifications

Gangs: 2
Material: Brass
Gangs: 2
Material: Brass