Plug, 15a 125v, 2p2w, Polarized

Item #: 0007827

Cat #: 9754NS

UPC: 781786678101

$ 15.40 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Male Plug, Light Duty, Industrial/commercialgrade, Straight, 15a 125v, 2-pole 2-wire Non-grounding, 1-15p, White,single Pack, Polarized

Overview

Straight Blade Devices, Male Plug, Light Duty, Industrial/commercialgrade, Straight, 15a 125v, 2-pole 2-wire Non-grounding, 1-15p, White,single Pack, Polarized
Also known as: 781786678101, 9754NS, BRY9754NS

Features & Benefits

  • Light Duty
  • Industrial/Commercial Grade
  • Straight
  • 15A 125V
  • 2-Pole 2-Wire Non- Grounding

Specifications

Material: Composite
Color: Black, White
Amps: 15
Type: Standard
Material: Composite
Amps: 15
Color: Black, White
Type: Standard