Rcpt, 30a 250v, 6-30r

Item #: 0007811

Cat #: 9630FR

UPC: 781786677289

$ 44.75 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Receptacles, Flush Mount Single,commercial/industrial Grade, 30a 250v, 2-pole 3-wire Grounding, 6-30r,black, Single Pack

Overview

Straight Blade Devices, Receptacles, Flush Mount Single,commercial/industrial Grade, 30a 250v, 2-pole 3-wire Grounding, 6-30r,black, Single Pack
Also known as: 781786677289, 9630FR, BRY9630FR

Features & Benefits

  • Flush Mount Single
  • Commercial/Industrial Grade
  • Reinforced Thermoplastic Polyester
  • 30A 250V
  • 2-Pole 3-Wire Grounding

Specifications

Material: Composite
Mounting: Screw
Wattage: 7500
Color: Black
Amps: 30
Type: Single
Material: Composite
Wattage: 7500
Amps: 30
Mounting: Screw
Color: Black
Type: Single