Conn, 30a 125v, 5-30r

Item #: 0007803

Cat #: 9530NC

UPC: 781786731974

$ 209.00 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Female Connector Body, Heavy Duty,industrial/commercialgrade, Straight, 30a 125v, 2-pole 3-wiregrounding, 5-30r, Black, Single Pack

Overview

Straight Blade Devices, Female Connector Body, Heavy Duty,industrial/commercialgrade, Straight, 30a 125v, 2-pole 3-wiregrounding, 5-30r, Black, Single Pack
Also known as: 781786731974, 9530NC, BRY9530NC

Features & Benefits

  • Heavy Duty
  • Industrial/Commercial Grade
  • Straight
  • 30A 125V
  • 2-Pole 3- Wire Grounding

Specifications

Gangs: 2
Material: Steel
Gangs: 2
Material: Steel