Rcpt, 50a 125/250v, 14-50r

Item #: 0007793

Cat #: 9450FR

UPC: 781786676237

$ 158.00 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Receptacles, Flush Mount Single,commercial/industrial Grade, 50a 125/250v, 3-pole 4-wire Grounding,14-50r, Black, Single Pack

Overview

Straight Blade Devices, Receptacles, Flush Mount Single,commercial/industrial Grade, 50a 125/250v, 3-pole 4-wire Grounding,14-50r, Black, Single Pack
Also known as: 781786676237, 9450FR, BRY9450FR

Features & Benefits

  • Tailored for EV Charging: This receptacle is purpose-built to cater to the specific needs of EV charging. It incorporates features and specifications that are optimized for the safe and efficient charging of electric vehicles.
  • Industrial-Grade Construction: This EV receptacle boasts a robust and durable construction. It is engineered using high quality materials that can withstand demanding environments, ensuring long-lasting performance and reliability.
  • Secure Connection: The terminal box protects against loose or disconnected wires while providing a stable and durable enclosure, safeguarding the wires from external elements and potential damage. With a clamping mechanism, the receptacle ensures tight and efficient termination, minimizing the risk of power loss or overheating.
  • Contact Force & Durability: The thick wall terminal box delivers a 50% greater contact force on plug blades, ensuring a secure and reliable connection, minimizing power interruptions, and fluctuations for a stable power supply. The receptacle is designed for durability, withstanding heavy usage and frequent insertions and removals without compromising performance.
  • Fast & Efficient Charging: The receptacle features a 3-pole, 4-wire grounding configuration, providing a secure electrical connection for EV charging. This configuration ensures proper grounding, minimizing the risk of electrical faults and ensuring a safe charging process. With a 50A, 125/250V rating, it delivers high-power charging capabilities, enabling faster charging times for EVs.
  • Effortless Installation: Designed with user convenience in mind, this EV Charging Receptacle offers a hassle-free installation process. It features a straightforward wiring mechanism, allowing both professional electricians and DIY enthusiasts to easily set up the charging infrastructure.

Specifications

No Specifications Available