ILS GPL3904BU CU MEC 4/0-8 2-

Item #: 0007773

Cat #: GPL3904BU

UPC: 783669945485

Company wide:
0 in stock
Permaground Copper Waterpipe Ground Clamp, Conductor Range 4/0-4, Pipe Size 2-1/2 to 3-1/2in, UL

Overview

Permaground Copper Waterpipe Ground Clamp, Conductor Range 4/0-4, Pipe Size 2-1/2 to 3-1/2in, UL

The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.

Also known as: 783669945485, GPL3904BU, CADGPL3904BU

Features & Benefits

  • For copper conductors only
  • Cable clamp rotates to allow ground conductor to be attached parallel or at 90° to pipe
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Finish: Bare
Material: Bronze
Finish: Bare