Receptacle, 30 Amp, 250 Volt, 15-30R, 3P4W, Black

Item #: 0007751

Cat #: 8430FR

UPC: 781786673854

$ 115.00 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Receptacle, Flush Mount Single, Industrial Grade, 30 Amp, 3 Phase, 250 Volt AC, 3-Pole 4-Wire Grounding, 15-30R, Black, Single Pack

Overview

Straight Blade Receptacle, Flush Mount Single, Industrial Grade, 30 Amp, 3 Phase, 250 Volt AC, 3-Pole 4-Wire Grounding, 15-30R, Black, Single Pack

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786673854, 8430FR, BRY8430FR

Features & Benefits

  • Flush Mount Single
  • Industrial Grade
  • 30A 3 Phase 250V AC
  • 3-Pole 4-Wire Grounding
  • 15-30R

Specifications

Color: Black
Amps: 30
Volts AC: 250
NEMA Configuration: 15-30R
Color: Black
Volts AC: 250
Amps: 30
NEMA Configuration: 15-30R