Duplex Conv Outlet

Item #: 0007732

Cat #: BRY8300RED

UPC: 781786005686

$ 43.85 EA
Company wide:
0 in stock
Documents & Guides
Bryant 8300-red Hg Dplxrcpt-n

Overview

Bryant 8300-red Hg Dplxrcpt-n
Also known as: 781786005686, BRY8300RED

Features & Benefits

  • Duplex
  • Hospital Grade
  • 20A 125V
  • 2-Pole 3-Wire Grounding
  • 5-20R

Specifications

Type: Octagon Box
Mounting: Bracket, Screw On, Nail On
Type: Octagon Box
Mounting: Bracket, Screw On, Nail On