Flanged Outlet, 15 Amp 125 Volt, 2P3W, Nylon, White

Item #: 0007697

Cat #: 7596ER

UPC: 781786671454

$ 31.50 EA
Company wide:
0 in stock
Documents & Guides
Flanged Outlet Locking Receptacle, 15 Amp, 125 Volt, NEMA ML-2R, 2P3W, Industrial Grade, Grounding, Screw Terminal, Color: White

Overview

Flanged Outlet Locking Receptacle, 15 Amp, 125 Volt, NEMA ML-2R, 2P3W, Industrial Grade, Grounding, Screw Terminal, Color: White

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786671454, 7596ER, BRY7596ER

Features & Benefits

  • Industrial
  • Flanged Receptacle
  • 15A 125V
  • 2-Pole 3-Wire Grounding
  • ML-2R

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: ML-2R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: ML-2R