Lkg Flg-rcpt, Midget, 15a 125v, Ml-1r

Item #: 0007671

Cat #: 7468N

UPC: 781786638525

$ 24.90 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Midget Locking, Industrial, Flanged Receptacle,15a 125v,2-pole 2-wire Non Grounding, Ml-1r, Screw Terminal, Black

Overview

Locking Devices, Bryant Midget Locking, Industrial, Flanged Receptacle,15a 125v,2-pole 2-wire Non Grounding, Ml-1r, Screw Terminal, Black
Also known as: 781786638525, 7468N, BRY7468N

Features & Benefits

  • Industrial
  • Flanged Receptacle
  • 15A 125V
  • 2-Pole 2-Wire Non Grounding
  • ML-1R

Specifications

Type: Octagon Box
Mounting: Bracket, Screw On, Nail On
Type: Octagon Box
Mounting: Bracket, Screw On, Nail On