Cat#7410, Mt To 4" Rnd Cvr

Item #: 0007661

Cat #: 7417

UPC: 781786628427

$ 120.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a3-phase Wye 120/208v Ac, 4-pole 4-wire Non-grounding, Non-NEMA, Screwterminal, Black, Mountedto 4" Round Cover

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a3-phase Wye 120/208v Ac, 4-pole 4-wire Non-grounding, Non-NEMA, Screwterminal, Black, Mountedto 4" Round Cover
Also known as: 781786628427, 7417, BRY7417

Specifications

Gangs: 1
Material: Brass
Diameter: 6.250 in
Gangs: 1
Diameter: 6.250 in
Material: Brass