Locking Receptacle, Non-NEMA, 50A, 250VDC, 600VAC, 3P4W

Item #: 0007651

Cat #: 7379

UPC: 781786668508

$ 251.00 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Receptacle, 50a250vdc/600vac, 3-pole 4-wire Grounding, Non-NEMA, Screw Terminal, Black

Overview

Locking Devices, Bryant Locking, Industrial, Receptacle, 50a250vdc/600vac, 3-pole 4-wire Grounding, Non-NEMA, Screw Terminal, Black
Also known as: 781786668508, 7379, BRY7379

Features & Benefits

  • 50A 250V DC/600V AC
  • 3-Pole 4-Wire Grounding
  • Non-NEMA
  • Screw Terminal

Specifications

Type: Grounding, Locking Receptacle
Material: Phenolic
Volts DC: 250
Color: Black
Volts AC: 600
Amps: 50
Type: Grounding, Locking Receptacle
Volts DC: 250
Volts AC: 600
Material: Phenolic
Color: Black
Amps: 50