Lkg Plug, 30a 277/480v, L22-30p,b/w

Item #: 0007633

Cat #: 72230NP

UPC: 781786702226

$ 82.40 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-phase Wye277/480vac, 4-pole 5-wire Grounding, L22-30p, Screw Terminal, Blackandwhite

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-phase Wye277/480vac, 4-pole 5-wire Grounding, L22-30p, Screw Terminal, Blackandwhite
Also known as: 781786702226, 72230NP, BRY72230NP

Features & Benefits

  • Hand grip features wide-rib, non-slip design
  • Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
  • Captive, combination Slot/Phillips assembly screws
  • Double wall construction for extra durability
  • Neutral blade is nickel-plated for easy identification
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 1
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 1