Locking Plug, 30A 3PHY 120/208V, L21-30, Black/White, 4P5W

Item #: 0007626

Cat #: 72130NP

UPC: 781786701526

$ 68.45 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-phase Wye120/208vac, 4-pole 5-wire Grounding, L21-30p, Screw Terminal, Blackandwhite

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-phase Wye120/208vac, 4-pole 5-wire Grounding, L21-30p, Screw Terminal, Blackandwhite
Also known as: 781786701526, 72130NP, BRY72130NP

Features & Benefits

  • Hand grip features wide-rib, non-slip design
  • Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
  • Captive, combination Slot/Phillips assembly screws
  • Double wall construction for extra durability
  • Neutral blade is nickel-plated for easy identification
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Type: Locking Plug
Volts AC: 120, 208
Color: Black/White
Amps: 30
NEMA Configuration: L21-30P
Type: Locking Plug
Color: Black/White
NEMA Configuration: L21-30P
Volts AC: 120, 208
Amps: 30