Locking Receptacle, 30A, 3PHY, 120/208V, L21-30R, Black

Item #: 0007622

Cat #: 72130FR

UPC: 781786701434

$ 89.80 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30 Amp, 3-Phase WYE 120/208v AC, 4-pole 5-wire Grounding, L21-30R, Screw Terminal, Black

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30 Amp, 3-Phase WYE 120/208v AC, 4-pole 5-wire Grounding, L21-30R, Screw Terminal, Black

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786701434, 72130FR, BRY72130FR

Features & Benefits

  • Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors
  • Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly
  • NEMA rating and configuration are molded into face for easy identification
  • One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention

Specifications

Volts AC: 120, 208
Color: Black
Amps: 30
NEMA Configuration: L21-30R
Volts AC: 120, 208
Amps: 30
Color: Black
NEMA Configuration: L21-30R