Lkg Plug, 30a 3ph 480v, L16-30p,b/w

Item #: 0007580

Cat #: 71630NP

UPC: 781786697225

$ 72.05 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-phasedelta 480v Ac, 3-pole 4-wire Grounding, L16-30p, Screw Terminal, Blackand White

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-phasedelta 480v Ac, 3-pole 4-wire Grounding, L16-30p, Screw Terminal, Blackand White
Also known as: 781786697225, 71630NP, BRY71630NP

Features & Benefits

  • Hand grip features wide-rib, non-slip design
  • Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
  • Captive, combination Slot/Phillips assembly screws
  • Double wall construction for extra durability
  • Neutral blade is nickel-plated for easy identification
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Depth: 6 in
Diameter: 5 in
Cubic Inches: 100 in³
Depth: 6 in
Cubic Inches: 100 in³
Diameter: 5 in