Lkg Rcpt, 30a 3ph 480v, L16-30r,bk

Item #: 0007576

Cat #: 71630FR

UPC: 781786697133

$ 98.05 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a3-phase Delta480v Ac, 3-pole 4-wire Grounding, L16-30r, Screw Terminal,black

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a3-phase Delta480v Ac, 3-pole 4-wire Grounding, L16-30r, Screw Terminal,black
Also known as: 781786697133, 71630FR, BRY71630FR

Features & Benefits

  • Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors
  • Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly
  • NEMA rating and configuration are molded into face for easy identification
  • One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention

Specifications

Material: Composite
Mounting: Screw
Color: Black
Type: Single
NEMA Configuration: L16-30R
Wattage: 14400
Material: Composite
Color: Black
NEMA Configuration: L16-30R
Mounting: Screw
Type: Single
Wattage: 14400