Locking Receptacle, 30A 125/250V, L14-30R, Black

Item #: 0007551

Cat #: 71430FR

UPC: 781786695337

$ 82.80 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a125/250v, 3-pole 4-wire Grounding, L14-30r, Screw Terminal, Black

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a125/250v, 3-pole 4-wire Grounding, L14-30r, Screw Terminal, Black
Also known as: 781786695337, 71430FR, BRY71430FR

Features & Benefits

  • Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors
  • Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly
  • NEMA rating and configuration are molded into face for easy identification
  • One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: L14-30R
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: L14-30R