Locking Plug, 20A 125/250V, L14-20P, Black/White

Item #: 0007549

Cat #: 71420NP

UPC: 781786695221

$ 45.50 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 20a 125/250v,3-pole 4-wire Grounding, L14-20p, Screw Terminal, Black And White

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 20a 125/250v,3-pole 4-wire Grounding, L14-20p, Screw Terminal, Black And White
Also known as: 781786695221, 71420NP, BRY71420NP

Features & Benefits

  • Hand grip features wide-rib, non-slip design
  • Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
  • Captive, combination Slot/Phillips assembly screws
  • Double wall construction for extra durability
  • Neutral blade is nickel-plated for easy identification
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 20
Volts AC: 250, 125
NEMA Configuration: L14-20P
Type: Grounding, Plug
Amps: 20
NEMA Configuration: L14-20P
Color: Black/White
Volts AC: 250, 125