Enclosure, NEMA 4/12, Concept Series, 60 x 36 x 10", Steel/Light Gray

Item #: 0007532

Cat #: CSD603610LG

UPC: 783510411794

$ 1904.23 EA
Company wide:
0 in stock
Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 60 x 36 x 10 Inch, Steel With Light Gray Powder Coat Finish

Overview

Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 60 x 36 x 10 Inch, Steel With Light Gray Powder Coat Finish

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510411794, CSD603610LG, HOFCSD603610LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 60 in
Depth: 10 in
Width: 36 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 10 in
Material: Steel
Height: 60 in
Width: 36 in
Mounting: Wall