
$ 77.85 EA
Company wide:
0
in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-ph Delta250v Ac, 3-pole 3-wire Non-grounding, L11-30p, Screw Terminal, Black Andwhite
Overview
Locking Devices, Bryant Locking, Industrial, Male Plug, 30a 3-ph Delta250v Ac, 3-pole 3-wire Non-grounding, L11-30p, Screw Terminal, Black Andwhite
Also known as: 781786693821, 71130NP, BRY71130NP
Features & Benefits
- Hand grip features wide-rib, non-slip design
- Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
- Captive, combination Slot/Phillips assembly screws
- Double wall construction for extra durability
- Neutral blade is nickel-plated for easy identification
- Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention
Specifications
| Volts AC: | 120 |
| Type: | Halogen, Bell, Landscape, Flood Light |
| Wattage: | 150 |
| Color: | Bronze |
| Volts AC: | 120 |
| Wattage: | 150 |
| Type: | Halogen, Bell, Landscape, Flood Light |
| Color: | Bronze |