Top Cap, 3"

Item #: 0007520

Cat #: 70-0300-SGA

UPC:

$ 95.80 EA
Company wide:
452 in stock
Documents & Guides
SGA Top Cap, for use with 3 inch conduit, secures to SCH40 pipe with 2 set screws

Overview

SGA Top Cap, for use with 3 inch conduit, secures to SCH40 pipe with 2 set screws

Our heavy duty cast aluminum IronRidge Top Caps secure quickly and easily to galvanized schedule 40 pipe (ASTM A53 Grade B) or mechanical tubing (i.e. Allied Flo-Coat, Gatorshield, Gatorshield-Plus) piers with 2 set screws. Available in sizes that fit either 2” or 3” steel pipe and mechanical tubing, the top cap supports cross pipes with U-bolt hardware. The top caps are manufactured using cast aluminum ALMAG 535 and come with a mill finish. As a reminder, the substructure pipe and mechanical tubing are not included.

Also known as: 70-0300-SGA, IRN700300SGA

Specifications

Color: Silver
Width: 12.500 in
Height: 17.000 in
Weight: 3.580 lbs
Color: Silver
Height: 17.000 in
Width: 12.500 in
Weight: 3.580 lbs