Lkg Conn, 20a 250v, L2-20p, Gy

Item #: 0007509

Cat #: 7102N

UPC: 781786715509

$ 24.20 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Female Connector Body, 20a250v, 2-pole 2-wire Non-grounding, L2-20r, Screw Terminal, Gray

Overview

Locking Devices, Bryant Locking, Industrial, Female Connector Body, 20a250v, 2-pole 2-wire Non-grounding, L2-20r, Screw Terminal, Gray
Also known as: 781786715509, 7102N, BRY7102N

Features & Benefits

  • Plug
  • 20A 250V
  • 2-Pole 2-Wire Non-Grounding
  • L2-20
  • Screw Terminal

Specifications

Material: Composite
Type: Standard
Material: Composite
Type: Standard