Lkg Conn, 20a 250v, L2-20r, Gy

Item #: 0007508

Cat #: 7101

UPC: 781786627444

$ 30.70 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Female Connector Body, 20a250v, 2-pole 2-wire Non-grounding, L2-20r, Screw Terminal, Gray

Overview

Locking Devices, Bryant Locking, Industrial, Female Connector Body, 20a250v, 2-pole 2-wire Non-grounding, L2-20r, Screw Terminal, Gray
Also known as: 781786627444, 7101, BRY7101

Features & Benefits

  • Female Connector Body
  • 20A 250V
  • 2-Pole 2-Wire Non-Grounding
  • L2-20R
  • Screw Terminal

Specifications

Material: Composite
Color: Black, White
Amps: 20
Material: Composite
Amps: 20
Color: Black, White