Lkg Plug, 20a 250v, L6-20p, B/w

Item #: 0007469

Cat #: 70620NP

UPC: 781786689329

$ 29.75 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Male Plug, 20a 250v,2-pole3-wire Grounding, L6-20p, Screw Terminal, Black And White

Overview

Locking Devices, Bryant Locking, Industrial, Male Plug, 20a 250v,2-pole3-wire Grounding, L6-20p, Screw Terminal, Black And White
Also known as: 781786689329, 70620NP, BRY70620NP

Features & Benefits

  • Hand grip features wide-rib, non-slip design
  • Configuration-specific plug face surrounds blades to prevent infiltration of contaminants
  • Captive, combination Slot/Phillips assembly screws
  • Double wall construction for extra durability
  • Neutral blade is nickel-plated for easy identification
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2