
Round Box Adapter, Non-Metallic, Gray
Item #: 0007442
Cat #: PRBA400G
UPC: 050169986448
$ 10.73 EA
Company wide:
531
in stock
Documents & Guides
Round Box Adapter. For use with Hubbell - Taymac Weatherproof Covers, ***Adapter Plate Only***
Overview
Round Box Adapter. For use with Hubbell - Taymac Weatherproof Covers, ***Adapter Plate Only***
Round box adapters is used to install outdoor devices on a round receptacle box. Adapter includes and attached gasket. The adapter converts from round to a single-Gang opening.
Also known as: 050169986448, PRBA400G, TYMPRBA400G, 3/0 BACK PLATE, beauty ring, 4/0 box adapter
Features & Benefits
- Use to install outdoor device cover on round 1-gang box
- Compatible with all 1-gang TayMac® in-use covers as well as any BELL flip covers or other brands that use device mounting holes to install cover
- Compatible round boxes need 3-1/4" screw spacing to support NEMA device mount hole configuration
- Covers up to 3-3/4" round box opening and includes attached gasket for weatherproof seal
Specifications
| Color: | Gray |
| Material: | Plastic |
| Mounting: | Horizontal |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Mounting: | Horizontal |
| Material: | Plastic |
| Standards: | California Proposition 65 |