Lkg Rcpt, 20a 125v, L5-20r, Bk

Item #: 0007436

Cat #: 70520FR

UPC: 781786688537

$ 37.70 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a 25v,2-pole 3-wire Grounding, L5-20r, Screw Terminal, Black

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a 25v,2-pole 3-wire Grounding, L5-20r, Screw Terminal, Black
Also known as: 781786688537, 70520FR, BRY70520FR

Features & Benefits

  • Combination back and side wiring terminals accept #14 through #8 AWG solid or stranded conductors
  • Heavy duty mounting straps are nickel-plated to resist corrosion, wide width design assures secure assembly
  • NEMA rating and configuration are molded into face for easy identification
  • One-piece, rivetless copper-alloy contact design reduces heat buildup and provides secure blade retention

Specifications

Material: Composite
Mounting: Screw
Color: Black
Type: Single
NEMA Configuration: L5-20R
Material: Composite
Color: Black
NEMA Configuration: L5-20R
Mounting: Screw
Type: Single