Dupl.conv.outlet 20a 125v

Item #: 0007342

Cat #: BRY5362

UPC: 781786005204

$ 60.15 EA
Company wide:
0 in stock
Documents & Guides
Bryant 5362 Grd Dplx Rcpt-nem

Overview

Bryant 5362 Grd Dplx Rcpt-nem
Also known as: 781786005204, BRY5362

Features & Benefits

  • Duplex
  • Commercial/Industrial Grade
  • 20A 125V
  • 2-Pole 3-Wire Grounding
  • 5-20R

Specifications

Material: Composite
Color: Brown
Mounting: Screw
NEMA Configuration: 5-20R
Material: Composite
Mounting: Screw
Color: Brown
NEMA Configuration: 5-20R