
Single Receptacle, Industrial Grade, 20A, 125V, 2P3W, Ivory
Item #: 0007339
Cat #: 5361I
UPC: 781786625440
$ 31.90 EA
Company wide:
0
in stock
Documents & Guides
Single Receptacle, Industrial Grade, 20 Amp, 125 Volt, 2P3W, Ivory, Nylon, Grounding, Back & Side Wired, NEMA 5-20R
Overview
Single Receptacle, Industrial Grade, 20 Amp, 125 Volt, 2P3W, Ivory, Nylon, Grounding, Back & Side Wired, NEMA 5-20R
Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.
Also known as: 781786625440, 5361I, BRY5361I
Features & Benefits
- Single
- Commercial/Industrial Grade
- 2-Pole 3-Wire Grounding
- 20A 125V
- 5-20R
Specifications
| Volts AC: | 120 |
| Amps: | 20 |
| Color: | Ivory |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Color: | Ivory |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |