Flg-rcpt, 15a 125v, 5-15r

Item #: 0007325

Cat #: 5279

UPC: 781786659957

$ 42.15 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Receptacles, Flanged, Commercial/industrialgrade, 2-pole3-wire Grounding, 15a 125v, 5-15r, Stainless, Single Pack

Overview

Straight Blade Devices, Receptacles, Flanged, Commercial/industrialgrade, 2-pole3-wire Grounding, 15a 125v, 5-15r, Stainless, Single Pack
Also known as: 781786659957, 5279, BRY5279

Features & Benefits

  • Back Wiring
  • Female Nylon Cup
  • Industrial/Commercial
  • 15A 125V
  • 2-Pole 3-Wire Grounding

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 3