Flg-inlt, 15a 125v, 5-15p

Item #: 0007324

Cat #: 5278G

UPC: 781786625174

$ 39.55 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Male Inlets, Flanged, Industrial/commercial,15a125v, 2-pole 3-wire Grounding, 5-15p, White, Single Pack

Overview

Straight Blade Devices, Male Inlets, Flanged, Industrial/commercial,15a125v, 2-pole 3-wire Grounding, 5-15p, White, Single Pack
Also known as: 781786625174, 5278G, BRY5278G

Features & Benefits

  • Back Wiring
  • Male Self Grounding Strap
  • Industrial/Commercial
  • 15A 125V
  • 2-Pole 3-Wire Grounding

Specifications

Material: Cast Iron
Finish: Brass
Material: Cast Iron
Finish: Brass