Flg-inlet, 15a 125v, 5-15p, Wh

Item #: 0007323

Cat #: 5278

UPC: 781786625181

$ 30.90 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Male Inlets, Flanged, Industrial/commercial,15a125v, 2-pole 3-wire Grounding, 5-15p, White, Single Pack

Overview

Straight Blade Devices, Male Inlets, Flanged, Industrial/commercial,15a125v, 2-pole 3-wire Grounding, 5-15p, White, Single Pack
Also known as: 781786625181, 5278, BRY5278

Features & Benefits

  • Back Wiring
  • Male Nylon Cup
  • Industrial/Commercial
  • 15A 125V
  • 2-Pole 3-Wire Grounding

Specifications

Type: Flanged, Inlet, Straight Blade
Gender: Male
Amps: 15
Color: White
Volts AC: 125
Type: Flanged, Inlet, Straight Blade
Amps: 15
Volts AC: 125
Gender: Male
Color: White